-
08038PB-A1L-EA-00NMB Technologies Fans, 08038PB SeriesItem Number08038PB-A1L-EA-00MFG Item Number08038PB-A1L-EA-00Series08038PBProduct DescriptionFan, 115VAC, 32.0CFM, 80mmX38mmSpecifications
Specifications Operating Voltage 115 VDC Air Flow 26.5 CFM Current Rating 0.14 A Power Consumption 9 W Fan Speed 2,700 RPM Noise Level 33 dB Bearing Type Ball Operating Temp Range (F) 14-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series